Inc VAT (20%)
Super Positive 45° approach milling cutter, angle decreases cutting forces and allows a quick feed in a limited capacity machine. Clamp style insert pocket with shim seats to protect the body in case of accident. Plasma Ion coating offers longer tool life and greater hardness that is more resistant to wear.
Through coolant as standard.
Depth of Cut:
6 mm
Number of Inserts:
5
Insert Shape:
Square
Cutting Edge Angle:
45 °
Coolant Delivery:
Coolant Through
Insert Size:
1203
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy