1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
XP-90C Shell Mill

XP-90C Shell Mill


3 Variants From
£89.99

Inc VAT (20%)

Up to 3% off
See 3 Product Variants
£89.99

Description

XP-90C Shell Mills For APKT 16 Inserts
Positive 90° approach milling cutter, using size 16 inserts allowing depth passes and high feed per teeth. Plasma Ion coating offers longer tool life and greater hardness that is more resistant to wear. Through coolant as standard.
Feed Per Tooth (Fz) mm: 0.10 - 0.30.

Feature Attributes

Insert Holding Type:

Centre Screw Clamping

Insert Size:

1604

Cutting Edge Angle:

90 °

Depth of Cut:

8 mm

Insert Shape:

Parallelogram

Milling Application:

Shouldering

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome