File cut 2 l.310mm 2C-handle

File cut 2 l.310mm 2C-handle


Select
Select
£10.29 Inc VAT (20%)


See all variants from £10.29

Description

Cut: 2 File length 200 mm Total length 310 mm 14 teeth for every 10 mm With hanging hole

Feature Attributes

Handle Material:
2-components
Material:
T12 Steel
Product Type:
Hand File
Width:
30 mm
Blade Length:
200 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome