1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Hand Files and Rasps/
  5. File Sets
Riffler File Sets

Riffler File Sets


See all variants from
£299.99Inc VAT (20%)
See all variants from £299.99

Description

Swiss Pattern. Second Cut.

The 150mm files are used by die makers, jewellers, silversmiths, engravers etc. All are double ended with the same cut both ends.

File Set A content (1 x Style): 900, 911, 914, 916, 918, 940, 952, 957, 981, 983, 985 and 987.
File Set B content (1 X Style): 905, 913, 915, 917, 931, 943, 955, 963, 982, 984, 986 and 996.

See full description

Feature Attributes

Overall Length:
150 mm
Number of Pieces:
12
Type of Cut:
Cut 2
Shape:
Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome