1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Hand Files and Rasps/
  5. File Sets
Second Cut Engineers File Set with Handles
0
1
2
3
4

Second Cut Engineers File Set with Handles


Select
See all variants from
£13.99Inc VAT (20%)
Up to 9% off

See all variants from £13.99

Description

Set of 4 engineer's files fitted with ergonomically designed handles for a comfortable improved grip. Files are manufactured from T12 carbon steel, hardened and tempered to ensure a long lasting tool. Supplied in a woven wallet for easy storage.

Standards Met
• Manufactured to BS498:1990 and American Federal Standard GGG-F325B.

Features and Benefits
• Ergonomic grip with anti-slip finger placement pads ensures the tool stays tight and comfortable in your hand
• Lanyard hole in handle for extra protection when working at height
• Second cut teeth for quick and efficient removal of moderate material
• Woven wallet designed for easy removal and storage

Notes
• Sets available in 6"" (150mm), 8" (200mm) and 10" (250mm) versions
• Set contains Hand, Flat, Round and Half Round second engineer's files

See full description

Feature Attributes

Number of Pieces:
4
Shape:
Hand,Flat,Half Round,Round
Standards Met:
Manufactured to BS498:1990,American Federal Standard GGG-F325B.
Type of Cut:
Second
Includes:
Engineer's 4 File with Fitted Handles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome