FC07 Engineers Stud
0
1

FC07 Engineers Stud


£1.54 Inc VAT (20%)
Up to 7% off

See all variants from £1.54

Description

FC07 - Engineers Stud
Material: Medium Carbon Steel.
Hardness: HRC 30 - 35.
Surface Finish: Black Oxide.

See full description

Feature Attributes

Material:
Carbon Steel
Surface Finish:
Black Oxide
Type:
Engineers Stud
Series:
FC07
Product Reviews -
3 years ago by Ben
Excellent fast service!!!

3 years ago by Ben
Excellent fast service!!!

3 years ago by Ben
Excellent fast service!!!

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome