FC23 13mm "C" Washer
0
1

FC23 13mm "C" Washer

Order Code: ZT1125604X

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%

Order by 3pm, get it Tomorrow

Description

FC23 - ‘C’ Washer
Material: Medium Carbon Steel.
Hardness: HRC 40.
Surface Finish: Black Oxide.

See full description
Specifications for FC23 13mm "C" Washer
  • B
    55mm
  • Surface Finish
    Black Oxide
  • A
    13mm
  • MFR Part No.
    PT23-1255
  • Material
    Carbon Steel
  • C
    10mm
  • Type
    C Washer
  • Series
    FC23

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome