FC40 T-Slot Bolt
0
1

FC40 T-Slot Bolt


£3.29 Inc VAT (20%)
Up to 47.5% off

See all variants from £3.29

Description

FC40 - T-Slot Bolt
Material: Medium Carbon Steel.
Hardness: HRC 32 - 38.
Surface Finish: Black Oxide.

See full description

Feature Attributes

Surface Finish:
Black Oxide
Material:
Carbon Steel
Type:
T-Slot Bolt
Product Reviews -
5 years ago
exactly what i required will need more soon

6 years ago by Robin
its a bolt!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!!

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome