Flare Nut Spanner Set

Flare Nut Spanner Set


Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

Manufactured from high quality chrome vanadium steel with a satin finish body and highly polished heads, these flared nut ring spanners are ideal for use in the automotive industry. Each wrench possesses an offset end and will fit over the pipe to give a positive location on the nut. Can be used on hydraulic pipes, brake pipes and similar shaped items. Supplied as a set of 6 metric-sized spanners to suit a variety of applications.

Features and Benefits
• Manufactured from chrome vanadium steel for optimum durability
• Satin finished body with a highly polished head that repels dirt and grime for an easy tool clean
• Offset heads allow the wrenches to be used even in confined spaces
• Set of 6 ensures you have the right size to hand no matter the application

Contents
• 6 x 8, 9 x 11, 10 x 12, 13 x 14, 14 x 17 and 19 x 22mm

Typical Applications
• Automotive
• Engineering

Standards
• ASME B107.4

See full description

Feature Attributes

Type:
Flare Nut Spanner Set
Standards Met:
ASME B107.4.
Finish/Coating:
Satin
Material:
Chrome Vanadium Steel
Product Reviews -
4 years ago by Stuart
I was going to get the Britool set first but after reading several reviews went for the Kennedy set, no regrets. A good solid tool, larger in the hand than the Britool and not as flashy chrome plated, but quality doesn't need to be flashy. Comes with an excellent quality tool roll and will last a lifetime and beyond.

5 years ago by Malcolm
Zoro are quick to supply quality tools

5 years ago by Philip
Good quality in a strong tool roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome