1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Flared Nut Wrenches
Imperial Flare Nut Spanners, Chrome Vanadium Steel

Imperial Flare Nut Spanners, Chrome Vanadium Steel


4 Variants From
£3.59

Inc VAT (20%)

Up to 5% off
See 4 Product Variants
£3.59

Description

Conform to: ASME B107.4 & ANSI B107.6. Made from chrome vanadium steel with a highly polished mirror finish. Made to American Federal Standards, giving higher torque therefore improved performance. The wrench will fit over the pipe to give a positive location on the nut. Can be used on hydraulic pipes, brake pipes etc.
Chrome plated finish to pevent from corosion.
15° Head angle

Feature Attributes

Standards Met:

ANSI B107.9.,ASME B107.4.

Material:

Chrome Vanadium Steel

Metric or Imperial:

Imperial

Finish/Coating:

Polished Mirror Finish

Single or Double End:

Single End

Insulated:

No

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome