Sds-Max Floor Scraper Service Set (10PC)

Sds-Max Floor Scraper Service Set (10PC)

Order Code: ZT2585740S

£27.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The Milwaukee SLEDGE™ SDS-Max floor scraper service set eliminates the need for frequent sharpening, ensuring consistent, efficient performance. These chisels cater to diverse applications in construction and renovation. Crafted for durability and convenience, this chisel set guarantees a cutting edge that endures, saving time and enhancing productivity across a spectrum of demanding tasks.

Features and Benefits
• Milwaukee SLEDGE™ chisels maintain sharpness for extended use
• Tailored for tile, linoleum, laminate, and adhesive removal
• Features a sharpened, flexible blade for swift material cutting
• Substantial 152 mm wide blade enhances overall productivity
• Beveled plate edge prevents material binding during operation
• Countersunk bolts reduce the risk of loosening during use
• High-grade forged steel construction ensures maximum durability

Contents
• 1x blade 152x180x1.5 mm
• 1x clamping blade
• 4x nuts
• 4x countersunk bolts

Typical Applications
• Flooring projects
• Tile removal
• Adhesive scraping

See full description
Specifications for Sds-Max Floor Scraper Service Set (10PC)
  • MFR Part No.
    4932480475
  • Overall Length
    180mm
  • Product Type
    Floor Scraper Service Set
  • Chisel Type
    Spade Chisel
  • Chisel Cutting Edge
    152mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome