1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Grooving Inserts
A2-L-CR - A2 Cutoff Insert

A2-L-CR - A2 Cutoff Insert


Select
See all variants from
£61.45

Inc VAT (20%)

Up to 5% off

See all variants from £61.45

Description unavailable

Feature Attributes

Cutting Width:

3.0000,3 mm,mm

Material:

Carbide

Chipbreaker:

One Side

Insert Thickness:

4.66 mm

Mounting Type:

Convex Prismatic

Insert Width:

2.5 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome