Product Range: CoroCut 1-2
Tool Type: Parting and Grooving
Versatile parting and grooving. Cost efficiency with two edges. Secure and efficient machining.
With more than 700 standard inserts, CoroCut 1-2 covers all parting and grooving applications in most materials, from standardized grooves to parting off and profiling in heat resistant super alloys.
Features & Benefits
- Versatile parting and grooving
- Geometries and grades for all application areas
- Precision over and under coolant
Application
Parting, external grooving, face grooving, internal grooving, profiling and hard part turning
Roughing to finishing
In parting off and external grooving CoroCut® 1-2 is a cost-efficient solution to depths where the 2-edged inserts can be used.
Unit Measured:
Metric
Through Hole Function Property:
Yes
Insert Mounting Style:
Clamp
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy