Inc VAT (20%)
Product Range: CoroCut 3
CoroCut® 3 is a complete solution for narrow precision grooving and circlip grooving. It is your first choice for cost efficient parting-off in mass production – you can save kilometers of material by reducing the insert width with CoroCut 3.
Features & Benefits
- Cost-efficient shallow parting and grooving
- Precision grooving down to the smallest widths
- Close tolerances
Application
- Geometries and grades for ISO P, M, K, and S materials
- Parting off diameters less than 12 mm (0.5 inch) or thin walled rings
- First choice for parting off bearing rings
Grade:
1125
CoroPak:
9.1
Hand Preference:
Neutral
Unit Measured:
Metric
Through Hole Function Property:
Yes
Coating Process Type:
PVD
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy