1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Grooving Inserts
CoroCut QI inserts for grooving

CoroCut QI inserts for grooving


46 Variants From
£19.99

Inc VAT (20%)

Up to 3% off
See 46 Product Variants
£19.99

Description

Optimized for internal grooving and face grooving on small diameters.

Rail insert seat
Featuring a rail insert seat, the tool ensures a stable and precise insert position with minimized insert movement. The rail insert seat ensures high process security and reliable machining of internal grooves and face grooves.

Optimized geometries
Achieve high surface-quality grooves thanks to optimized geometries for each application. All inserts fit both internal grooving and face grooving tool holders making it easy to choose the right tool.

Internal coolant
Coolant channels delivering coolant to the cutting zone improves chip evacuation which is a critical factor for successful internal grooving and face grooving operations.

Features & Benefits
- First choice for internal grooving
- Reliable grooving with high surface quality and high process security
- Over and under coolant

See full description

Feature Attributes

CoroPak:

21.2

Hand Preference:

Neutral

Unit Measured:

Metric

Cutting Edge Count:

1

Through Hole Function Property:

Yes

Insert Mounting Style:

Clamp

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome