1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Grooving Inserts
CoroMill QD insert for grooving

CoroMill QD insert for grooving


209 Variants From
£39.99

Inc VAT (20%)

Up to 6.5% off
See 209 Product Variants
£39.99

Description

Product Range: CoroMill QD

High-security groove milling and parting off

The internal coolant solution provides great chip evacuation. By getting rid of chip issues, surface quality is improved and machining security ensured. Internal coolant also helps regulate the heat at the cutting zone, which is especially beneficial for ISO S materials.

Optimized milling grades and E-tolerance inserts for controlled chip evacuation, high-quality grooves with tight tolerances and long, predictable tool life.

The quick-release key ensures correct clamping force. This user-friendly solution prevents wear on the insert seats caused by changing inserts. Insert position is always stable and precise, providing great groove quality and machining security over time.

Features & Benefits
- Parting off with milling cutters
- Quality grooves without chip issues
- Very secure tools with great reliability
- Quick and easy insert changes

Application Area
- Deep grooving and parting off
- External and internal machining
- Roughing to finishing

See full description

Feature Attributes

Hand Preference:

Neutral

Cutting Edge Count:

1

Through Hole Function Property:

Yes

Insert Mounting Style:

Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome