1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Grooving Inserts
DGR/L-J/JS Parting and Grooving Inserts

DGR/L-J/JS Parting and Grooving Inserts


Select
See all variants from
£17.99Inc VAT (20%)
Up to 12% off

See all variants from £17.99

Description

DGR/L-J/JS inserts are ideal for the parting and grooving of soft materials such as low carbon, alloy and austenitic stainless steel as well as the parting of tubes, small diameters and thin-walled parts at low-to-medium feeds. The JS inserts feature a sharp corner for effective cutting.

Features and Benefits
• P445-K40 substrate provides very high toughness
• A thin PVD coated TiCN layer helps reduce the effects of wear and heat
• Ideal for applications involving low to medium cutting speeds and unstable machining conditions

Typical Applications
• Milling
• Parting
• Grooving
• Steel
• Alloy steel
• Stainless steel

Standards
• Grade: IC328
• ISO Range - P/M/K: (P25-P40)(M30-M40)
• ISO Range - H/S/N: (S20-S30)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome