1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Grooving Inserts
DO-GRIP Parting & Grooving Inserts Grade IC354

DO-GRIP Parting & Grooving Inserts Grade IC354


Select
See all variants from
£20.99Inc VAT (20%)
Up to 4.5% off

See all variants from £20.99

Description

DGN/DGNC/DGNM-C : Used for parting of bars, hard materials and tough applications. A positive rake, single cavity with a negative land and shoulders. Medium-to-high feeds. DGNC - with coolant holes, DGNM - single ended for very deep applications.

Features and Benefits
• A thin PVD coated TiCN layer on a P40 substrate
• High toughness and durability
• For general applications in parting and grooving steel at medium to high speeds

Specifications
• Grade: IC354
• ISO Range - P/M/K: (P20-P40)(M10-M30)
• Grade or Coating Type: PVD
• Coating Layers: TiCN

Typical Applications
• Parting
• Grooving
• Steel
• Steel alloys
• Stainless streel

See full description

Feature Attributes

Material:
Carbide
Manufacturer Grade:
IC354
Series:
Do-Grip
Cutting Application:
Grooving,Parting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome