1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Grooving Inserts
DO-GRIP Parting & Grooving Inserts - IC908 (P15-P30, M20-M30, K20-K30)

DO-GRIP Parting & Grooving Inserts - IC908 (P15-P30, M20-M30, K20-K30)


Select
See all variants from
£21.99Inc VAT (20%)
Up to 8.5% off

See all variants from £21.99

Description

TiALN PVD coated grade giving very high toughness for interrupted cutting. Excellent notch wear and built-up edge resistance. Low to medium speed. Suitable for use on carbon, alloy and stainless steels.

Feature Attributes

Material:
Carbide
Series:
Do-Grip
Manufacturer Grade:
IC908
Cutting Application:
Grooving,Parting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome