1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Grooving Inserts
DO-GRIP Parting & Grooving Inserts

DO-GRIP Parting & Grooving Inserts


Select
See all variants from
£22.99Inc VAT (20%)
Up to 20% off

See all variants from £22.99

Description

DGN/DGNC/DGNM-C : Used for parting of bars, hard materials and tough applications. A positive rake, single cavity with a negative land and shoulders. Medium-to-high feeds. DGNC - with coolant holes, DGNM - single ended for very deep applications.

Features and Benefits
• A hard, fine grain substrate with excellent chipping resistance
• New TiAlN PVD coating for added durability
• Provides high wear and oxidation resistance
• Recommended for a wide range of materials applications and machining conditions

Specifications
• Grade: IC908
• ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
• ISO Range - H/S/N: (H10-H20)(S10-S25)
• Grade or Coating Type: PVD
• Coating Layers: TiAlN

Typical Applications
• Parting
• Grooving

See full description

Feature Attributes

Material:
Carbide
Series:
Do-Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome