1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Grooving Inserts
Penta 24N - Precision Grooving, Part & Recessing

Penta 24N - Precision Grooving, Part & Recessing


Select
See all variants from
£49.99Inc VAT (20%)
Up to 15% off

See all variants from £49.99

Description

ISCAR has developed a new insert designated PENTACUT, with 5 cutting edges, for multifunction applications including grooving, parting, recessing and chamfering. This cost effective insert is designed to perform shallow grooving operations and parting of small solid bars up to 12.5 mm in diameter. Each cutting edge on the pentagonal shaped insert is equipped with a unique J-type positive chipformer that provides excellent chip control in grooving, parting and recessing (light side turning) applications.

For all dimensional and technical specifications please refer to our catalogue.

Feature Attributes

Series:
Pentacut
Material:
Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome