1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Hacksaw and Coping Saw Blades
Hacksaw Frame

Hacksaw Frame


Select
See all variants from
£16.99Inc VAT (20%)

See all variants from £16.99

Description

Supplied with a 300mm (12") Sandflex® 24 TPI bi-metal blade, this professional hacksaw is ideal for applications that require extremely straight and accurate cutting. With a strong frame that can also be used as a compass saw, comfortable handle with additional storage for a spare blade.

Features and Benefits
• Blade tension is set very high for straight and accurate cuts
• Ergonomic aluminium handle bolsters user comfort and control
• Blade can also house an extra blade for convenience
• Easy blade change via the blade tensioning mechanism with blade retaining spring
• Also possesses 55° blade mounting pins for flush cutting

Typical Applications
• DIY
• Construction
• Hobbyists

See full description

Feature Attributes

Compatible Materials:
Metal,Plastic
Saw Tooth Size:
24 TPI
Minimum Blade Length:
300 mm
Tension Adjustment Style:
Manual
Blade Material:
Bi-Metal
Blade Length:
300 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome