1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Hand Taps
BSF (British Standard Fine) HSS Ground Thread Taps - Spiral Flute
0
1

BSF (British Standard Fine) HSS Ground Thread Taps - Spiral Flute


5 Variants From
£4.99

Inc VAT (20%)

Up to 5% off
See 5 Product Variants
£4.99

Description

IS0 529 - Spiral Flute

Feature Attributes

Thread Direction:

Right Hand

Thread Standard:

BSF

Tap Type:

Spiral Flute

Dimensions Standard:

ISO 529

Material Grade:

M2

Material:

High-Speed Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome