1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Hand Taps
BSPT HSS Ground Thread Straight Flute Plug Taps
0
1

BSPT HSS Ground Thread Straight Flute Plug Taps


Select
See all variants from
£10.99Inc VAT (20%)
Up to 21% off

See all variants from £10.99

Description

BSPT HSS ground thread straight flute plug taps conforms to British Standard Pipe Taper specifications and are manufactured from HSS for increased strength when cutting.

Features and Benefits
• HSS construction for greater strength
• Precision ground flutes for improved tool accuracy
• Heat and wear resistant properties for prolonged tool lifespan

Typical Applications
• Tapping
• Through holes
• Blind holes

Standards
• Tap dimensions conform to ISO529

See full description

Feature Attributes

Material Grade:
M2
Thread Direction:
Right Hand
Material:
High Speed Steel
Tap Type:
Straight Flute
Chamfer:
Plug
Class of Fit:
6H
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome