Coarse HSS Ground Thread Second Straight Flute Taps (Metric)

Coarse HSS Ground Thread Second Straight Flute Taps (Metric)


£2.09 Inc VAT (20%)
Up to 16% off

See all variants from £2.09

Description

Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.

Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish.

Features and Benefits
• Manufactured from durable high speed steel
• Precision ground flutes for accurate thread cutting
• Features class 2 thread forms with medium fit tolerance
• Manufactured with a bright finish

Typical Applications
• Tapping
• Steel
• Brass
• Aluminium
• Engineering
• Manufacturing

Standards
• Tap dimensions to ISO529
• Thread Forms are Class 2 medium fit tolerance
• Straight Flute Individual Sizes IS0 529

Notes
• Available in sizes 1.0 x 0.25mm - 48 x 5.00mm
• (1) Diameter and pitch not mentioned in ISO

See full description

Feature Attributes

Dimensions Standard:
ISO 529
Class of Fit:
6H
Material:
High Speed Steel
Material Grade:
M2
Finish/Coating:
Bright
Tap Type:
Straight Flute
More attributes
Product Reviews -
5 years ago by Tony
Only used once and worked well in brass.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome