1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Hand Taps
E101 HSS - Straight flute serial tap NO3 with a 2-3xP plug lead (Metric)

E101 HSS - Straight flute serial tap NO3 with a 2-3xP plug lead (Metric)


See all variants from
£19.99Inc VAT (20%)
See all variants from £19.99

Description

Straight flute serial tap NO3 with a 2-3xP plug lead

Feature Attributes

Material:
HSS
Tap Application:
Through or Blind Hole
Standards:
DIN 352
Unit of Measurement:
Metric
Thread Form:
M - Metric coarse
Shank:
Cylindrical Shank with Square
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome