Fine HSS Straight Flute Ground Thread Plug Taps - Metric

Fine HSS Straight Flute Ground Thread Plug Taps - Metric


£3.79 Inc VAT (20%)
Up to 24% off

See all variants from £3.79

Description

IS0 529 - straight flute plug taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, conforming to ISO529.

Features and Benefits
• HSS bright finish construction for increased durability and tool lifespan
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes for greater cutting accuracy

Standards
• Tap dimensions to ISO529

See full description

Feature Attributes

Thread Direction:
Right Hand
Thread Standard:
Metric Fine
Tap Type:
Straight Flute
Chamfer:
Plug
Class of Fit:
6H
Material Grade:
M2
More attributes
Product Reviews -
6 months ago
Worked perfectly to recut an existing thread in Aluminium.

5 years ago by Simon
As expected, fulfilled requirements.

5 years ago by Simon
As on the box, nothing else to say.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome