1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Hand Taps
Metric Coarse HSS Ground Thread Taps - Straight Flute Long Series - Taper

Metric Coarse HSS Ground Thread Taps - Straight Flute Long Series - Taper


Select
See all variants from
£3.49

Inc VAT (20%)

Up to 4.5% off

See all variants from £3.49

Description

Straight Flute Long Series

Feature Attributes

Thread Direction:

Right Hand

Dimensions Standard:

ISO 529

Material:

High Speed Steel

Chamfer:

Taper

Thread Standard:

Metric Coarse

Tap Type:

Straight Flute Extension

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome