Series E531 HSS Straight Flute Plug Tap - BSW
0
1

Series E531 HSS Straight Flute Plug Tap - BSW


Select
Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Series E531 HSS Straight Flute Plug Tap - BSW
HSS, bright finish straight flute. Right hand cut.
Tolerance medium. 1.5xD.
Manufactured to ISO529.

See full description

Feature Attributes

Chamfer:
Plug
Helix Angle:
Medium °
Material Grade:
M2
Dimensions Standard:
ISO 529
Tap Type:
Straight Flute
Finish/Coating:
Bright
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome