Series E531 HSS Straight Flute Second Tap - BSW
0
1

Series E531 HSS Straight Flute Second Tap - BSW


Select
£25.99 Inc VAT (20%)


See all variants from £25.99

Description

Series E531 HSS Straight Flute Second Tap - BSW
HSS, bright finish straight flute. Right hand cut.
Tolerance medium. 1.5xD.
Manufactured to ISO529.
Tap Set includes Taper,Second , Plug taps

See full description

Feature Attributes

Material Grade:
M2
Series:
E531
Finish/Coating:
Bright
Number of Flutes:
3
Chamfer:
Second
Tap Type:
Straight Flute
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome