Polyurethane Varnish P99 Clear Gloss 250ml BKFPCGV250

Polyurethane Varnish P99 Clear Gloss 250ml BKFPCGV250

Order Code: ZT1275380P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Blackfriars Polyurethane Varnish transforms interior woodwork and gives a tough and durable finish. It gives wooden surfaces new life and enhances the natural shades of wooden floors and furniture. Resistant to knocks, heat and diluted acids. Application Method Brush and Roller. Coverage 14m per litre. Touch Dry 2-4 hours. Hard Dry 3 days. Recoatable 16 hours. The Blackfriars BKFPCGV250 Polyurethane Varnish P99 comes in the following Colour Clear Gloss Size 250ml

See full description
Specifications for Polyurethane Varnish P99 Clear Gloss 250ml BKFPCGV250
  • MFR Part No.
    BF0230001F1
  • Finish
    Gloss
  • Size
    250ml
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome