Inc VAT (20%)
Description unavailable
Blade Width:
70 mm
Product Type:
Wood Splitting Hammers
Handle Length:
850 mm
Height:
69 mm
Width:
180 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy