Inc VAT (20%)
The DEWALT D26414 digital LCD durable Heat Gun are suitable for professional applications with excellent temperature control and memory setting for consistent temperature requirements. It has optimised cooling and is compact and lightweight for easy handling and use. It is suitable for the following applications: - Stripping old paint.- Drying new coats of paint filler.- Varnish applications.- Re-melting adhesives/removing stickers.- Soft soldering pipes.- Moulding and welding plastics.- Applying tin-plate coatings and similar jobs.- Shrinking cable ends, foil and sleeves.- Welding applications, lighting barbecues.- Thawing frozen water pipes, ski waxing etc. Supplied with: Cone Nozzle and Fish Tail Surface Nozzle. Specifications: Input Power: 1,600W.Airflow: 650 L/min.Air Temperature: 50-600°C.Weight: 0.85kg.
Airflow:
650 L
Maximum Temperature:
600 °C
Minimum Temperature:
50 °C
Max. Airflow:
650 L/min
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy