DHG181ZJ 18V LXT Heat Gun in Makpac Case (Body Only)

DHG181ZJ 18V LXT Heat Gun in Makpac Case (Body Only)

Order Code: ZT2603797S

£149.99 Inc VAT (20%)


Description

Makita DHG181ZJ 18V LXT Heat Gun in MakPac Case (Body Only) The Makita DHG181ZJ is a Body Only Cordless 18V Heat Gun powered by an LXT Li-Ion battery. This highly adaptable machine has 2 speed settings for airflow and 6 different heat settings to suit varying applications. Featuring max 550 °C air temperature for a wide range of cordless works, such as putting up wall paper, drying or removal of paint and more. Sold without battery or charger in a Type 2 MakPac Carry Case. Features: Adjustment function of air temperature and volume Lock-on button Lock-off lever Trigger switch LED job light with afterglow Air volume setting 2 stage: Position 1 for 120L/min, Position 2 for 200L/min Air temperature adjustment dial Anti-restart function. Overload protection (fuse) Tool-less nozzle change Quick release mechanism for easy nozzle replacement Hanging hook Compatible with current nozzles for AC machines Comes With: Glass protection nozzle Wide slot nozzle Reflector nozzle Reduction nozzle MakPac connector case type 2 Specification: Voltage: 18V Maximum Output: 10W Net weight: 1.0 - 1.4kg

See full description
Specifications for DHG181ZJ 18V LXT Heat Gun in Makpac Case (Body Only)
  • Supply Voltage
    18V
  • Product Type
    Heat Gun
  • Power Source
    Cordless
  • Weight
    1.0 - 1.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome