Inc VAT (20%)
The GHG 23-66 has a maximum working temperature of 650 degrees Celsius. It offers digital temperature adjustment as well as variable airflow control from 150 to 500 liters per minute in increments of ten. This makes the tool especially suitable for demanding applications, for example, the welding of plastic work pieces such as lorry tarpaulins, pond linings or roof sheeting.
The temperature and airflow control can be read quickly and easily on the 1.4-inch LCD display. Four adjustable programs ensure additional ease of use by making airflow and temperature immediately available for the main applications.
If the heating element of the GHG 23-66 Professional overheats, it automatically switches itself off, similar to the GHG 20-63 Professional, and is additionally cooled by the blower, which remains in operation.
Features and Benefits
• 10 airflow rates
• 4 customisable memory programs
• Thermal protection shut off in case of overheating
• Protective handle
• Total heat and airflow control for demanding applications
Airflow:
150 to 500 L/min
Cable Length:
0.25 m
Special Features:
Fine Adjustable Temperature Control,Thermal Protection Shut Off,Total Heat and Airflow Control
Model Number:
GHG 23-66
Airflow Temperature:
50 to 650 °C
Includes:
1x 75mm Glass Protection Nozzle,1x 500 Surface Nozzle,1x Blow Mould Carry Case,1x GHG 23-66 Professional Heat Gun,1x Pistol Grip Handle
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy