Inc VAT (20%)
The Makita HG5030K Heat Gun comes with an easy to operate heat setting slide switch. Its ergonomic soft grip provides increased comfort during prolonged use. For added user safety there is over-heat protection and double insulation. Supplied with: 1 x Glass Protection Nozzle, 1 x Reflector Nozzle, 1 x Reduction Nozzle, 1 x Wide Slot Nozzle, 1 x Scraper and 1 x Carry Case. Specifications: Input Power: 240V 1,600W, 110V 1,300W.Air Flow 240V: 300-500 L/min., 110V: 200-400 L/min.Heat Settings: 2.Temperature: 240V: 350-500ºC, 110V: 400-550ºC.Power Cable: 2m.Weight: 0.56kg.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy