HL1820S Pistol Grip Heat Gun


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

The Steinel HL1820S Pistol Grip Heat Gun has a powerful motor with approximately 600 hours of motor life. Both temperature and air flow rate is controlled in three stages. It has a balanced, lightweight design and an ergonomically shaped handle with a soft inlay that ensures optimum handling. There is also an integrated thermal cut-out that prevents over heating. The tool can be used with all industry standard nozzles, making all sorts of different applications even easier. For example de-icing, drying, shaping, heat shrinking and much more.  

Feature Attributes

Airflow:
200/300/500 L
Minimum Temperature:
50 °C
Maximum Temperature:
600 °C
Max. Airflow:
200/300/500 L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome