HL1821S Hot Air Gun 1800W 240V STIHL1821S

HL1821S Hot Air Gun 1800W 240V STIHL1821S

Order Code: ZT1737617S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

The Steinel HL1821S Hot Air Gun has a lightweight design for easy control. Electronically controlled, with an infinitely variable temperature setting from 80-630C in 9 steps, via an easy-to-use thumbwheel. An integrated fine dust filter protects the internal components from damage. Specification Input Power 1,800W Heat Settings 300-550C in 2 steps Airflow 150-500 L/min. Weight 0.80kg

Specifications for HL1821S Hot Air Gun 1800W 240V STIHL1821S
  • Airflow
    150-500L
  • Supply Voltage
    240V
  • MFR Part No.
    STIHL1821S
    82024
  • Input Power
    1800W
  • Power Source
    Corded 240V
  • Minimum Temperature
    300°C
  • Maximum Temperature
    550°C
  • Max. Airflow
    150-500L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome