HL1920 E DIY Pistol-grip Heat Gun - 240V
0
1
2
3
4
5
6

HL1920 E DIY Pistol-grip Heat Gun - 240V

Order Code: ZT1190120X

£83.99 Inc VAT (20%)


Description

DIY Pistol-Grip Heat Gun; 2000W motor output with infinitely variable temperature adjustment from 80-600C. And airflow control in three settings. An automatic cut-out to protect the tool from overheating.

Specifications for HL1920 E DIY Pistol-grip Heat Gun - 240V
  • Weight
    0.84kg
  • Power Rating
    2000W
  • Overall Height
    200mm
  • Airflow
    Setting 2 150 to 300L/min
    Setting 1 1 to 150L/min
    Setting 3 300 to 500L/min
    150 to 500L/min
  • MFR Part No.
    9649
  • Airflow Temperature
    80 to 600°C
  • Cable Length
    2.2m
  • Supply Voltage
    240V
  • Overall Width
    84.5mm
  • Special Features
    Thermal Fuse
    Brush Motor
    Thumbwheel with Labelled Settings (0-9)
    Ceramic Heating Element
  • Handle Type
    Pistol
  • Model Number
    HL1920 E
  • Overall Length
    253mm
  • Series
    HL1920 E
  • Item
    Corded Heat Gun
  • Features
    Brush Motor
    Thumbwheel with Labelled Settings (0-9)
    Thermal Fuse
    Ceramic Heating Element
  • Width
    84.5mm
  • Power
    2,000W
  • Length
    253mm
  • Power Source
    Electric
  • Temperature Range
    80 to 600°C
  • Body Style
    Pistol Grip
  • Voltage
    240V
  • Height
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome