1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdrivers/
  5. Hexagon Ball Drivers
Ball Driver L-Wrenches - Inch
0
1

Ball Driver L-Wrenches - Inch


13 Variants From
£0.69

Inc VAT (20%)

See 13 Product Variants
£0.69

Description

These imperial sized L-wrnch hexagon keys are ideal for general assembly work ith hex head sockets. Manufactured from fully hardened carbon steel in accordance with DIN 911, the range is made up of quality ductile keys with precision cut ends and accurate imperial dimensional ends to ensure maximum socket contact. The ball end allows up to 30° work offset. Each key possesses a long arm end with a ball drive and a short arm end plain. Complete with a black, oxidised finish.

Features and Benefits
• Manufactured from fully hardened carbon steel for optimum resilience
• Available in a variety of imperial sizes to suit your needs
• Precision cu ends ensure an accurate and positive lock with fasteners
•Ball end allows for a 30° work offset for loosening and tightening of fasteners even in confined spaces
• Long arm end is a ball drive whilst the short arm end is plain for versatility
• Black oxidised finish protects against corrosion as well as wear and tear

Typical Applications
• Construction
• Bicycle Repair and Maintenance
• General Assembly

Standards
• DIN 911

See full description

Feature Attributes

Body Shape:

Driver

Finish/Coating:

Black Oxide

Handle Material:

Steel

Tip Type:

Hex Ball

Tip Material:

Steel

Number of Pieces:

1

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome