Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Hexagon Ball Drivers
B1.27mm Ballend Hex Blade, 27mm, 10149
By Bondhus
Order Code:
ZT1003746S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 - 99
£2.63
12%
100 +
£2.51
16%
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
2.99
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-ball-drivers/b1-27mm-ballend-hex-blade-27mm-10149/p/ZT1003746S
Add to quotation
View all Hexagon Ball Drivers
Description
Ball End Tip Blade Singles ProGuard™ Finish. Standard Length. Size: 1.27MMMM Length: 91MM
Tags:
#BulkDiscount
Specifications
Specifications for B1.27mm Ballend Hex Blade, 27mm, 10149
Product Type
Ball End Tip Blade
Length
91mm
Tip Size
1.27mm
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome