Imperial Hex Key Sets


Select
£5.49 Inc VAT (20%)


See all variants from £5.49

Description

These strong and durable hex key sets are great tools to be used for tight spaces.

Features and Benefits
• Available in a range of metric sizes to suit your requirements
• Made from strong and durable chrome vanadium
• Has a non-corrosive finish
• Includes a storage clip which is ideal for safe keeping

Applications
• Product code: LSR6010267H is used for a wide range if hex bolt fitting.
• Product code: LSR6010951H is used for most common hex fitting sizes.

See full description

Feature Attributes

Handle Style:
L-Handle
Metric or Imperial:
Imperial
Insulated:
No
Tip Material:
Chrome Vanadium Steel
Tip Type:
Hex
Pack Type:
Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome