1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdrivers/
  5. Hexagon Ball Drivers
Imperial T-Handled Hex Ball Key with ProGuard Finish

Imperial T-Handled Hex Ball Key with ProGuard Finish


3 Variants From
£4.49

Inc VAT (20%)

See 3 Product Variants
£4.49

Description

A durable T-handle hex key wrench, featuring an easy to gripe ergonomic handle design. Made with a durable alloy steel and a ProGuard finish for improved tool lifespan. Comes in a range of sizes from 5.32-7/64.

Features and Benefits
• Durable steel alloy construction
• Welded handle/blade connection for increased strength
• Easy to grip ergonomic handle design
• Flywheel effect saves time
• Smooth, non-porous handle coating
• ProGuard for protection against corrosion

Typical Applications
• Domestic
• Industrial
• Workshop
• On site

See full description

Feature Attributes

Finish/Coating:

ProGuard Finish

Tip Type:

Hex Ball

Long Arm Length:

9 in

Body Shape:

T-bar

Number of Pieces:

1

Tip Material:

Alloy Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome