Inc VAT (20%)
Kennedy® BITPRO S2 Screwdriver Bits are durable, versatile, and ideal for general-purpose use in various industries. Made with a hardness of 58-62HRC, these screwdriver bits offer precise and efficient fastening, reducing the risk of stripping screws or damaging components.
Features and Benefits
• Manufactured from chrome molybdenum steel for exceptional durability
• Compatible with both hand and power tools for versatile use
• Available in various tip sizes to match specific needs
Typical Applications
• Ideal for assembling and disassembling engine components
• Perfect for equipment maintenance and assembly line tasks
• Suitable for tasks ranging from framing and roofing to finishing work
• Useful for assembling and repairing electronic devices
• Great for building and assembling furniture
Warnings
• Wear safety eyewear for personal protection when using these Kennedy® screwdriver bits
Application:
General Purpose
Drive Size:
5/16 in
Bit Material:
Chrome Molybdenum Steel
Overall Length:
32 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy