DDIHX Hex Impact Driver Bit

DDIHX Hex Impact Driver Bit


£7.49 Inc VAT (20%)

See all variants from £7.49

Description

High quality impact resistant 25mm screwdriver bits for use in the most demanding applications. 1/4" Hexagon drive 25mm bits specially designed resistance.

Feature Attributes

Colour:
Black
Weight:
0.1 kg
Size:
1/4 inch x 25mm
Height:
0.15 mm
Width:
0.15 mm
Length:
0.15 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome