1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Hexagon Bits
Extra Hard Screwdriver Bits: 1/4" Hex Bits - Pozidrive

Extra Hard Screwdriver Bits: 1/4" Hex Bits - Pozidrive


4 Variants From
£3.19

Inc VAT (20%)

Up to 3% off
See 4 Product Variants
£3.19

Description

Extra Hard Pozi Driver Bits.
Length: 25mm,
1/4" external hex shank,
Drive DIN 3126-C.

See full description

Feature Attributes

Special Features:

Extra Hard

Application:

Construction,DIY Appliocation,High Torque,Industrial,Mechanics

Overall Length:

25 mm

Drive Size:

1/4" Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome