1/2" Square Drive Hexagon Bit Sockets - Metric, Long


£14.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £14.99

Description

• IN19L Series.
• Square drive with ball retaining groove,
• Hand-operated, knurled grip,
• Chrome-plated,
• With pressed-in pin in vanadium steel, manganese-phosphated.

Feature Attributes

Size System:
Metric
Finish/Coating:
Manganese Phosphated
Bit Type:
Hex
Material:
Vanadium Steel
Drive Size:
1/2 in
Standards Met:
DIN 7422
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome