Philips Acr Hex 25mm O/A Bits


£0.51 Inc VAT (20%)

See 3 Product Variants
£0.51

Description

These Phillips ACR® screwdriver bits have a hardness of 58 - 62HRC and are constructed from high alloy chrome molybdenum steel for use on hand and power tools. Available in three sizes to suit your needs, each bit has a 1/4in. hex drive.

Features and Benefits
• Available in an array of sizes to suit your desired application
• Suited for use with both hand and power tools for a wider scope of use
• Each bit possesses a hardness of 58-62HRC for optimum driving capabilities
• Manufactured from chrome molybdenum steel for maximum durability and performance

Typical Applications
• Construction
• DIY
• Engineering

Feature Attributes

Bit Type:
Phillips
For Use With:
Hand and Power Tools
Overall Length:
25 mm
Drive Size:
1/4in Hex
Bit Material:
Chrome Molybdenum Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome