1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Hexagon Bits
1/4in. Hex Drive Flat Screwdriver Bits
0
1

1/4in. Hex Drive Flat Screwdriver Bits


10 Variants From
£0.24

Inc VAT (20%)

See 10 Product Variants
£0.24

Description

These flat screwdriver bits have a hardness of 58 - 62HRC and are manufactured from high alloy chrome molybdenum steel. Available in a range of sizes, the products are suited for use on both hand and power tools.

Features and Benefits
• All bits possess a hardness of 58-62HRC for durability
• Manufactured from S2 alloy steel to ensure product longevity
• Phosphated finish bolsters resistance to corrosion as well as wear and tear
• Ideal for use on both hand and power tools for versatility of use
• Available in a range of sizes to suit your needs

Typical Applications
• DIY
• Electrical
• Automotive
• Engineering
• Construction

See full description

Feature Attributes

For Use With:

Hand and Power Tools

Bit Type:

Slotted

Bit Material:

Chrome Molybdenum Steel

Drive Size:

1/4" Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome