TX 1/4" Direct Drive Bits for Power Tools

TX 1/4" Direct Drive Bits for Power Tools


Select
Select
£0.22 Inc VAT (20%)


See all variants from £0.22

Description

For use with power tools, these TX 1/4" hex bits are ideal for driving TX head screws and fasteners into your desired material. Available in a range of sizes, each bit boasts a chrome molybdenum steel construction and a ball recess.

Features and Benefits
• Available in a variety of sizes to suit your desired application
• Manufactured from resilient chrome molybdenum steel for maximum durability
• Ball recess allows you to apply torque in more confined spaces or at more difficult angles

Typical Applications
• Construction
• Engineering
• DIY

See full description

Feature Attributes

Bit Material:
Chrome Molybdenum Steel
Bit Type:
Torx
For Use With:
Power Tools
Overall Length:
38 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome